
Key Locking Insert, Heavy Wall, 4 Keys Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel (Discontinued)
- Mfr # 73062
- Zoro # G4305728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73062
Zoro #
G4305728
UPC #
20317730629
Country of Origin
Hungary
Dimensions
Internal Thread Size
3/8"-16
External Thread Size
9/16"-12
Drill Bit Size
33/64 in
Compatible Tap Size
9/16"-12
Details
Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Heavy Wall
External Thread Class
2A
Internal Thread Class
2B
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Heavy, Internal / External size: 3/8-16 X 9/16-12, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 9/16-12, Tap Drill Size: 33/64, Use with Tool: 72375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.