
Key Locking Insert, Thin Wall, 4 Keys Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (Discontinued)
- Mfr # 73051
- Zoro # G4310664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73051
Zoro #
G4310664
UPC #
20317730513
Country of Origin
Hungary
Dimensions
Internal Thread Size
5/16"-18
External Thread Size
7/16"-14
Drill Bit Size
X
Compatible Tap Size
7/16"-14
Details
Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
Internal Thread Class
2B
External Thread Class
2A
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: 5/16-18 X 7/16-14, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 7/16-14, Tap Drill Size: X, Use with Tool: 72312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.