Zoro Homepage

Key Locking Insert, Thin Wall, 4 Keys Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel

  • Mfr # 73071

  • Zoro # G4305904


product price: $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Material
Steel
Number of Locking Keys
4 Keys
External Thread Size
9/16"-12
Drill Bit Size
33/64 in
Compatible Tap Size
9/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73071
Zoro #
G4305904
UPC #
20317730711
Country of Origin
Hungary

Dimensions

Internal Thread Size
7/16"-14
External Thread Size
9/16"-12
Drill Bit Size
33/64 in
Compatible Tap Size
9/16"-12

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
External Thread Class
2A
Internal Thread Class
2B

Description

Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: 7/16-14 X 9/16-12, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 9/16-12, Tap Drill Size: 33/64, Use with Tool: 72375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products