Zoro Homepage

Threaded Insert Blade

  • Mfr # 2KIPC-04

  • Zoro # G1048476


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Type
Prewinder
Application
For Installing Threaded Inserts
Series
Tangless
Thread Type
UNC
Compatible Manufacturer Part Number
2KPHC-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KIPC-04
Zoro #
G1048476
UPC #
-
Country of Origin
United States

Dimensions

Compatible Thread Size
#4-40

Details

Item
Install Tool Replacement Blade
Type
Prewinder
Application
For Installing Threaded Inserts
Series
Tangless
Thread Type
UNC
For Use With
2DA16 Installation Tool
Compatible Manufacturer Part Number
2KPHC-04
Compatible with Manufacturer Model Number
2KPHC-04
Compatible Manufacturer Model Number
2KPHC-04
Compatible Insert Type
Helical Inserts
Compatible Tool Type
Recoil Round Installation Tool
Compatible Thread Type
Coarse
Product Type
Tool Replacement Part
For Use With Mfr. Model Number
2KPHC-04
Compatible with Manufacturer Model No.
2KPHC-04
Compatible with Mfr. Model No.
2KPHC-04
For Use with Mfr Model Number
2KPHC-04
Compatible Pump Manufacturer Part Number
2KPHC-04
Compatible Mfr. Model Number
2KPHC-04

Description

Install Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size #4-40, Compatible Thread Type Coarse, Compatible Tool Type Recoil Round Installation Tool, Compatible with Grainger Part Number 2DA16, Compatible with Manufacturer Model Number 2KPHC-04, Product Type Tool Replacement Part, Series Tangless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.