Threaded Insert Blade
Mfr # 2KIPC-2
Zoro # G2433681
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Type
Prewinder
Application
For Installing Threaded Inserts
Series
Tangless
Thread Type
UNC
Accessory Type
Install Tool Replacement Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2KIPC-2
Zoro #
G2433681
UPC #
-
Country of Origin
United States
Dimensions
Compatible Thread Size
#8-32
Details
Item
Install Tool Replacement Blade
Type
Prewinder
Application
For Installing Threaded Inserts
Series
Tangless
Thread Type
UNC
For Use With
2DA18 Installation Tool
Accessory Type
Install Tool Replacement Blade
Compatible Manufacturer Part Number
2KPHC-2
Compatible with Manufacturer Model Number
2KPHC-2
Compatible Manufacturer Model Number
2KPHC-2
Product Type
Tool Replacement Part
Compatible Tool Type
Recoil Round Installation Tool
Compatible Thread Type
Coarse
Compatible Insert Type
Helical Inserts
For Use With Mfr. Model Number
2KPHC-2
Compatible with Manufacturer Model No.
2KPHC-2
Compatible with Mfr. Model No.
2KPHC-2
For Use with Mfr Model Number
2KPHC-2
Compatible Pump Manufacturer Part Number
2KPHC-2
Compatible Mfr. Model Number
2KPHC-2
Description
Install Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size #8-32, Compatible Thread Type Coarse, Compatible Tool Type Recoil Round Installation Tool, Compatible Grainger Part Number 2DA18, Compatible Manufacturer Model Number 2KPHC-2, Product Type Tool Replacement Part, Series Tangless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.