Zoro Homepage

Threaded Insert Blade

  • Mfr # 2KRPC-02K

  • Zoro # G2073583


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
2-56
Series
Recoil
Thread Type
UNC
For Use With
2CU53 Removal Tool
Compatible with Manufacturer Model Number
2KRTC-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KRPC-02K
Zoro #
G2073583
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
2-56
Compatible Thread Size
#2-56

Details

Item
Extract Tool Replacement Blade
Series
Recoil
Thread Type
UNC
For Use With
2CU53 Removal Tool
Compatible with Manufacturer Model Number
2KRTC-02
Compatible Manufacturer Part Number
2KRTC-02
Compatible Manufacturer Model Number
2KRTC-02
Compatible Thread Type
Coarse
Product Type
Tool Replacement Part
Compatible Insert Type
Helical Inserts
Compatible Tool Type
Removal Tool
For Use With Mfr. Model Number
2KRTC-02
Compatible with Manufacturer Model No.
2KRTC-02
Compatible with Mfr. Model No.
2KRTC-02
For Use with Mfr Model Number
2KRTC-02
Compatible Pump Manufacturer Part Number
2KRTC-02
Compatible Mfr. Model Number
2KRTC-02

Description

Extract Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size #2-56, Compatible Thread Type Coarse, Compatible Tool Type Removal Tool, Compatible with Grainger Part Number 2CU53, Compatible with Manufacturer Model Number 2KRTC-02, Product Type Tool Replacement Part, Series Recoil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.