Zoro Homepage

Threaded Insert Blade

  • Mfr # 2KRPC-04K

  • Zoro # G1809385


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
4-40
Series
Tangless
Thread Type
UNC
Compatible Manufacturer Part Number
50002
Compatible with Manufacturer Model Number
50002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KRPC-04K
Zoro #
G1809385
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
4-40
Compatible Thread Size
1/4"-20

Details

Item
Extract Tool Replacement Blade
Series
Tangless
Thread Type
UNC
Compatible Manufacturer Part Number
50002
Compatible with Manufacturer Model Number
50002
Compatible Manufacturer Model Number
50002
Compatible Thread Type
Coarse
Product Type
Tool Replacement Part
Compatible Tool Type
Removal Tool
Compatible Insert Type
Helical Inserts
For Use With Mfr. Model Number
50002
For Use With
2CU56 Removal Tool
Compatible with Manufacturer Model No.
50002
Compatible with Mfr. Model No.
50002
For Use with Mfr Model Number
50002
Compatible Pump Manufacturer Part Number
50002
Compatible Mfr. Model Number
50002

Description

Extract Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size 1/4 In.-20, Compatible Thread Type Coarse, Compatible Tool Type Removal Tool, Compatible with Grainger Part Number 2CU56, Compatible Manufacturer Model Number 50002, Product Type Tool Replacement Part, Series Tangless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.