Zoro Homepage

Threaded Insert Blade

  • Mfr # 2KRPF-3K

  • Zoro # G1669123


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
10-32
Series
Recoil
For Use With
2CU68 Removal Tool
Thread Type
UNF
Compatible Manufacturer Part Number
2KRTF-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KRPF-3K
Zoro #
G1669123
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
10-32
Compatible Thread Size
#10-32

Details

Item
Extract Tool Replacement Blade
Series
Recoil
For Use With
2CU68 Removal Tool
Thread Type
UNF
Compatible Manufacturer Part Number
2KRTF-3
Compatible with Manufacturer Model Number
2KRTF-3
Compatible Manufacturer Model Number
2KRTF-3
Compatible Tool Type
Removal Tool
Compatible Thread Type
Fine
Product Type
Tool Replacement Part
Compatible Insert Type
Helical Inserts
For Use With Mfr. Model Number
2KRTF-3
Compatible with Manufacturer Model No.
2KRTF-3
Compatible with Mfr. Model No.
2KRTF-3
For Use with Mfr Model Number
2KRTF-3
Compatible Pump Manufacturer Part Number
2KRTF-3
Compatible Mfr. Model Number
2KRTF-3

Description

Extract Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size #10-32, Compatible Thread Type Fine, Compatible Tool Type Removal Tool, Compatible with Grainger Part Number 2CU68, Compatible with Manufacturer Model Number 2KRTF-3, Product Type Tool Replacement Part, Series Recoil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.