Zoro Homepage

Threaded Insert, Thin Wall, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel

  • Mfr # 74081

  • Zoro # G4305755


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Internal Thread Size
1/2"-20
Material
Steel
External Thread Size
5/8"-11
Wall Type
Thin Wall
External Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74081
Zoro #
G4305755
UPC #
20317740819
Country of Origin
Hungary

Dimensions

Internal Thread Size
1/2"-20
External Thread Size
5/8"-11

Details

Item
Threaded Insert
Material
Steel
Wall Type
Thin Wall
External Thread Class
2A
Internal Thread Class
2B

Description

Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: 1/2-20 X 5/8-11, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 5/8-11, Tap Drill Size: 37/64, Use with Tool: 72500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.