Zoro Homepage

Threaded Insert Tool

  • Mfr # 2KPHC-2

  • Zoro # G2045224


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Type
Prewinder
Use With Internal Thread Size
8-32
Application
For Installing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KPHC-2
Zoro #
G2045224
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
8-32
Compatible Insert Diameter
5/32 in
Compatible External Thread Size
#8-32
Compatible Internal Thread Size
#8-32
Compatible Insert Length
5/32 in, 1/4 in, 21/64 in, 13/32 in, 31/64 in
Overall Length
8 in

Details

Item
Insert Installation Tool
Type
Prewinder
Application
For Installing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
Material
Steel
Compatible Insert Material
18-8 Stainless Steel
Tool Type
Prewinder Tool
Compatible Thread Type
Coarse
System of Measurement
Inch
Compatible Insert Type
Helical Inserts
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tangless

Description

Insert Installation Tool, Compatible External Thread Size #8-32, Compatible Insert Diameter 5/32 in, Compatible Insert Length 5/32 in, 1/4 in, 21/64 in, 13/32 in, 31/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #8-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.