Threaded Insert Tool
Mfr # 2KPHC-3
Zoro # G0864385
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Type
Prewinder
Use With Internal Thread Size
10-24
Application
For Installing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2KPHC-3
Zoro #
G0864385
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
10-24
Compatible Insert Diameter
3/16 in
Overall Length
8 in
Compatible Internal Thread Size
#10-24
Compatible Insert Length
3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in
Compatible External Thread Size
#10-24
Details
Item
Insert Installation Tool
Type
Prewinder
Application
For Installing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
Material
Steel
System of Measurement
Inch
Tool Type
Prewinder Tool
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tangless
Compatible Insert Material
18-8 Stainless Steel
Compatible Thread Type
Coarse
Power Source
Manual
Compatible Insert Type
Helical Inserts
Description
Insert Installation Tool, Compatible External Thread Size #10-24, Compatible Insert Diameter 3/16 in, Compatible Insert Length 3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-24, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.