Threaded Insert Tool
Mfr # 2KRTC-4
Zoro # G2347703
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Type
Hand/Electric
Use With Internal Thread Size
1/4"-20
Application
For Removing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2KRTC-4
Zoro #
G2347703
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
1/4"-20
Compatible Internal Thread Size
1/4"-20
Compatible External Thread Size
1/4"-20
Compatible Insert Diameter
1/4 in
Overall Length
8 in
Compatible Insert Length
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Details
Item
Insert Extraction Tool
Type
Hand/Electric
Application
For Removing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
Material
Steel
Compatible Thread Type
Coarse
Tool Type
Insert Extraction Tool
Compatible Insert Style
Tangless
Compatible Insert Material
18-8 Stainless Steel
Compatible Insert Type
Helical Inserts
Power Source
Manual
System of Measurement
Inch
Compatible Thread Direction
Right Hand
Description
Insert Extraction Tool, Compatible External Thread Size 1/4 In.-20, Compatible Insert Diameter 1/4 in, Compatible Insert Length 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.