Safety Glasses, Anti-Fog & Anti-Scratch, I/O Blue Lens, Translucent Brown Frame, Full-Frame, 1 PR

  • Mfr # 250-32-0226

  • Zoro # G610040202


product price:  $6.55
/pr
Sold in multiples of 12 for $78.60

Key Features

Lens Color
I/O Blue
Frame Type
Full-Frame
Frame Color
Translucent Brown
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-32-0226
Zoro #
G610040202
UPC #
616314130304
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
I/O Blue
Frame Type
Full-Frame
Frame Color
Translucent Brown
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound

Description

Safety Glasses, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.