Zoro Homepage
This item is Discontinued.
Recora Switchmat, 72" L, 24" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires 2472-14H-Y

Switchmat, 72" L, 24" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires (Discontinued)

  • Mfr # 2472-14H-Y
  • Zoro # G2105905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472-14H-Y
Zoro #
G2105905
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8 in
Length
72 in
Width
24 in
Length (Straight Wireway)
72 in

Details

Item
Switchmat
Termination
10 ft Cable with Bare Wires
Material
Solid Vinyl
Color
Yellow
Standards
ANSI/RIA
Contact Form
SPST, 2 Wire
DC Contact Rating
100W @ 24V
Actuating Force
10 to 15 lb
AC Contact Rating
100W @ 24V

Description

Switchmat, 10 ft Cable with Bare Wires, Length 72 in, Width 24 in, Thickness 3/8 in, Actuating Force 10 to 15 lb, Material Solid Vinyl, Yellow, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V, Standards ANSI/RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.