Zoro Homepage

Automatic/Manual, Electromechanical, Entrematic HA8-LP, Door Operator, Heavy Duty

  • Mfr # WL-101-39

  • Zoro # G3126465


product price: $3,412.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Frame
Closer Performance
Heavy Duty
Closer Series
Entrematic HA8-LP
Closer Type
Hold Open
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-101-39
Zoro #
G3126465
UPC #
-
Country of Origin
Canada

Dimensions

Housing Depth
5 1/8 in
Housing Height
4 1/8 in
Housing Length
39 in
Length Between Mounting Holes
37 in
Height Between Mounting Holes
3 1/8 in

Details

Item
Door Operator
Closer Mounting Style
Top Frame
Closer Performance
Heavy Duty
Closer Series
Entrematic HA8-LP
Closer Type
Hold Open
Finish
Anodized Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Electromechanical
Automatic/Manual
Automatic/Manual
Ligature Resistant
No
Projection from Wall
5 1/8 in
Series
Record HA8-LP
ADA Compliant
Yes
Mounting Hardware
Included
Power Source
Hardwired
Standards
ANSI/BHMA A156.19
Arm Type
Push Side, Standard
Includes
Mounting Hardware
Fire Rating - Door Hardware
3 hr
Power Level
Low Energy
Spring Type
Adjustable
Compatible Brand
Universal
Compatible Series
Universal
Operator Cycles
500,000
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Minimum
81 Degrees
Projection
5 1/8 in
Door Opening - Maximum
110 Degrees
Door Weight - Maximum
200 lb
Performance Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Compatible Manufacturer Model Number
Universal

Description

Low Energy Door Operator,Aluminum Finish

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.