Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic/Manual, Electromechanical, Entrematic HA8-LP, Door Operator, Heavy Duty

  • Mfr # WL-105-39

  • Zoro # G3127235


product price: $3,412.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Frame
Closer Performance
Heavy Duty
Closer Series
Entrematic HA8-LP
Closer Type
Hold Open
Finish
Anodized Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-105-39
Zoro #
G3127235
UPC #
-
Country of Origin
Canada

Dimensions

Housing Depth
5 1/8 in
Housing Height
4 1/8 in
Housing Length
39 in
Height Between Mounting Holes
3 1/8 in
Length Between Mounting Holes
37 in

Details

Item
Door Operator
Closer Mounting Style
Top Frame
Closer Performance
Heavy Duty
Closer Series
Entrematic HA8-LP
Closer Type
Hold Open
Finish
Anodized Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Electromechanical
Automatic/Manual
Automatic/Manual
Projection from Wall
5 1/8 in
ADA Compliant
Yes
Ligature Resistant
No
Series
Record HA8-LP
Mounting Hardware
Included
Fire Rating - Door Hardware
3 hr
Includes
Mounting Hardware
Standards
ANSI/BHMA A156.19
Arm Type
Push Side, Standard
Power Source
Hardwired
Operator Cycles
500,000
Compatible Brand
Universal
Door Opening - Minimum
81 Degrees
Door Weight - Maximum
200 lb
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Model Number
Universal
Power Level
Low Energy
Projection
5 1/8 in
Includes Hardware
Hardware Included
Fire Rating
3 hr
Compatible Series
Universal
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Spring Type
Adjustable
Door Opening - Maximum
110 Degrees
Interior/Exterior Use
Interior/Exterior

Description

Low Energy Door Operator,Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.