Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic/Manual, Electromechanical, Entrematic HA8-LP, Door Operator, Heavy Duty

  • Mfr # WL-105-51

  • Zoro # G3127585


product price: $3,282.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Frame
Closer Performance
Heavy Duty
Closer Series
Entrematic HA8-LP
Closer Type
Hold Open
Finish
Anodized Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-105-51
Zoro #
G3127585
UPC #
-
Country of Origin
Canada

Dimensions

Housing Depth
5 1/8 in
Housing Height
4 1/8 in
Housing Length
51 in
Length Between Mounting Holes
49 in
Height Between Mounting Holes
3 1/8 in

Details

Item
Door Operator
Closer Mounting Style
Top Frame
Closer Performance
Heavy Duty
Closer Series
Entrematic HA8-LP
Closer Type
Hold Open
Finish
Anodized Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Electromechanical
Automatic/Manual
Automatic/Manual
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Arm Type
Push Side, Standard
Mounting Hardware
Included
Standards
ANSI/BHMA A156.19
Projection from Wall
5 1/8 in
ADA Compliant
Yes
Includes
Mounting Hardware
Series
Record HA8-LP
Power Source
Hardwired
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Bronze Painted
Projection
5 1/8 in
Door Weight - Maximum
200 lb
Compatible Series
Universal
Door Opening - Minimum
81 Degrees
Door Opening - Maximum
110 Degrees
Compatible Brand
Universal
Includes Hardware
Hardware Included
Operator Cycles
500,000
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Compatible Manufacturer Model Number
Universal
Power Level
Low Energy
Spring Type
Adjustable

Description

Low Energy Door Operator,Bronze Finish

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.