Wood Pellet Wi-Fi Grill, 590 sq-in Primary Cooking Surface, 800 sq-in Secondary Cooking Surface

  • Mfr # RT-800DB

  • Zoro # G022433494


product price:  $2,029.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT-800DB
Zoro #
G022433494
UPC #
810179690212
Country of Origin
China

Description

Recteq Wood Pellet Wi-Fi Grill, Primary Cooking Surface Area: 590 sq-in, Secondary Cooking Surface Area: 800 sq-in, Grate Material: Stainless Steel, Ignition Type: Electric, Smoker Included: No, Side Shelf Included: Yes, Temperature Rating: 180 to 700 deg F, Body Material: Stainless Steel, Black/Silver, Dimensions: 45 in H x 47 in W x 30 in D, Includes: (2) Meat Probes, 1200 Sq-in of Cooking Space and 30 lb Hopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.