Zoro Homepage

3-1/2 Dia, HDPE, Black, Trap Seal, Drain Seal

  • Mfr # 97043

  • Zoro # G4241356


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
3-1/2"
Material of Construction - Drains
Plastic
Color - Drains
Black
Connection - Drains
Slip
Pipe Dia. (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97043
Zoro #
G4241356
UPC #
021449970433
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
3-1/2"
Pipe Dia. (In.)
3-1/2
Height (In.)
1-1/4
Height
1 1/4 in
Overall Diameter
3.14"
Overall Width
16 1/4 in
Overall Length
11 1/4 in
Fits Pipe Size
3 1/2 in
Fits Drain Size
3 1/2 in
Overall Height
1 1/4 in

Details

Item
Drain Seal
Material of Construction - Drains
Plastic
Color - Drains
Black
Connection - Drains
Slip
Material of Construction
HDPE
Color/Finish
Black
Type
Trap Seal
Connection
Slip
For Use With
Floor Drains
Standards
ASSE Standard 1072, IAPMO
Color
Black
Ligature Resistant
No
Application
Floor Drain
Connection Type
Slip
Material
Plastic, Rubber, Silicone
Pipe Dia In.
3-1/2"
Basic Fitting Shape
Trap
Product Type
Trap Seal
Shape
Round

Description

Trap Seal, Overall Diameter 3 3/4 in, Overall Width 16 1/4 in, Shape Round, Product Type Trap Seal, Standards ASSE 1072, ICC-ES PMG, Application Floor Drain, Overall Length 11 1/4 in, Material Plastic, Rubber, Silicone, Color Black, Overall Height 1 1/4 in, Ligature Resistant No, Fits Pipe Size 3 1/2 in, Fits Drain Size 3 1/2 in, Connection Type Slip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.