Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Dia, HDPE, Black, Trap Seal, Drain Seal

  • Mfr # 97042

  • Zoro # G4241365


product price: $88.61
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
3"
Material of Construction - Drains
Plastic
Color - Drains
Black
Connection - Drains
Slip
Pipe Dia. (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97042
Zoro #
G4241365
UPC #
021449970426
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3"
Pipe Dia. (In.)
3
Height (In.)
1-1/4
Size
2.92" x 1.52"
Height
1 1/4 in
Overall Diameter
2.92"
Overall Height
1 1/2 in
Fits Pipe Size
3 in
Overall Length
6 3/4 in
Fits Drain Size
3 in
Overall Width
11 1/2 in

Details

Item
Drain Seal
Material of Construction - Drains
Plastic
Color - Drains
Black
Connection - Drains
Slip
Material of Construction
HDPE
Color/Finish
Black
Type
Trap Seal
Standards
ASSE Standard 1072, IAPMO
For Use With
Floor Drains
Connection
Slip
Color
Black
Material
Plastic, Rubber, Silicone
Application
Floor Drain
Ligature Resistant
No
Connection Type
Slip
Basic Fitting Shape
Trap
Pipe Dia In.
3"
Product Type
Trap Seal
Shape
Round

Description

Trap Seal, Overall Diameter 3 1/4 in, Overall Width 11 1/2 in, Shape Round, Product Type Trap Seal, Standards ASSE 1072, ICC-ES PMG, Application Floor Drain, Gauge Not Applicable, Overall Length 6 3/4 in, Material EPDM, HDPE, Silicone, Color Black, Flow Rate Not Applicable, Overall Height 1 1/2 in, Compatible with Manufacturer Model Number 97042, Compatible with Brand Universal, Compatible with Series Universal, Ligature Resistant No, Fits Pipe Size 3 in, Connection Thread Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.