Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 16 fl oz, Brush-Top Can, No. 7, Black, Paste

  • Mfr # 17432

  • Zoro # G5069057


product price: $83.30
/ea
Free Shipping & Returns

Key Features

Container Size
16 fl oz
Container Type
Brush-Top Can
Color
Black
Series
No. 7
Product Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17432
Zoro #
G5069057
UPC #
021449174329
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Black
Series
No. 7
Product Form
Paste
Resistance Properties
High-Temperature Resistant, Vibration Resistant
Begins to Harden
Limitless
Performance Temp. Range
-50 Degrees to 450 Degrees F
Viscosity
100
Application
Thread Sealant For Use to Join Threaded Pipes Made of Galvanized Steel, Iron, Brass, Copper Aluminum and Stainless Steel Pipes Containing Corrosive Chemicals Such as Diluted Acids, Caustics and other Chemical Solutions. Not Recommended for Oxygen
Standards
ANSI
Full Cure
Varies
Includes
Acids, Alcohol, Caustics, Ethylene Glycol, Gasoline and Ammonia
Flash Point
76 Degrees F
For Use With
Aluminum, and Stainless Steel Pipe, Brass, Copper, Iron, Threaded Galvanized Steel
Specific Gravity
1.46
Mixing Required
Yes
Maximum Operating Pressure for Liquids
Not Rated
Minimum Viscosity
100 cps
Shelf Life
2 yr
Maximum Viscosity
100 cps
Features
Lead Free
Maximum Operating Pressure for Gases
Not Rated
For Material Type
Aluminum, Brass, Copper, Galvanized Steel, Iron, Metal, Stainless Steel
Specific Sealing Application
General Purpose Thread Sealing
Application Method
Brush
Non-Hardening
Yes
For Fluid Type
Air, Alcohol, Fuels
VOC Content
408 g/L
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-50 Degrees F
Cure Type
Non-Hardening
Full Cure Time
Varies

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series No. 7, Container Size 16 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases Not Rated, Maximum Operating Pressure for Liquids Not Rated, Color Black, For Fluid Type Air, Alcohol, Fuels, For Material Type Aluminum, Brass, Copper, Galvanized Steel, Iron, Metal, Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.