Zoro Homepage

NOKORODE 4oz Jar Solder Paste

  • Mfr # 74047

  • Zoro # G5129789


product price: $9.84
/ea

Key Features

Application
Plumbing, Potable Water
Container Type
Jar
Type
Water Soluble
Material
Paraffinic Oil
Standards
AB1953, ASTM B-813, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74047
Zoro #
G5129789
UPC #
021449740470
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Soldering Flux
Application
Plumbing, Potable Water
Container Type
Jar
Type
Water Soluble
Material
Paraffinic Oil
Standards
AB1953, ASTM B-813, NSF 61
Working Range (Deg. F)
40 Degrees to 120 Degrees
Specific Gravity
0.98
Form
Paste
Flux Series
Nokorode Aqua Flux
Features
Creamy, Lead-Free Joint, Pre-Cleans, Safe for Potable Water Systems, Smooth, Superior Wetting Ability, Water Washable
Maximum Active Temperature
400 Degrees F
Flux Type
Water Soluble
Container Capacity
4 oz
For Solder Type
Lead Free, Leaded, Tin/Lead
For Material Type
Brass, Copper
Lead Content
Lead-Free
Clean Up Type
Water

Description

Soldering Flux, Container Capacity 4 oz, Container Type Jar, Form Paste, Maximum Active Temperature 400 Degrees F, Flux Series Nokorode Aqua Flux, Flux Type Water Soluble, For Material Type Brass, Copper, For Solder Type Lead Free, Leaded, Tin/Lead, Standards AB1953, ASTM B-813, NSF 61, Application Plumbing, Potable Water, Clean Up Type Water, Features Creamy, Lead-Free Joint, Pre-Cleans, Safe for Potable Water Systems, Smooth, Superior Wetting Ability, Water Washable, Lead Content Lead-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.