Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 1.8 fl oz, Tube, Tru-Blu, Blue, Paste

  • Mfr # 31780

  • Zoro # G2531527


product price: $5.69
/ea

Key Features

Container Size
1.8 fl oz
Container Type
Tube
Color
Blue
Chemical Base
PTFE
Series
Tru-Blu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31780
Zoro #
G2531527
UPC #
021449317801
Country of Origin
United States

Dimensions

Container Size
1.8 fl oz
Size
1.75 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
Blue
Chemical Base
PTFE
Series
Tru-Blu
Product Form
Paste
Resistance Properties
Lubricating, Vibration Resistant
Begins to Harden
Not Specified
Application
High Vibration Environments Such as Refrigeration or Compressor Applications
Characteristics
Thread Sealant with PTFE
For Use On
Great for Use as a Positive Lock and Seal on Threaded Fasteners
Standards
NSF, UPC File No.1282
Type
Paste
Sealant Base
PTFE
Temp. Range
20 to 140 Degrees F
Flash Point
144 Degrees F
Viscosity
paste
Specific Gravity
1.4
Substrates
Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Fiberglass Reinforced and PVC Pipe
VOC Content
160 g/L
Maximum Viscosity
45,000 cps
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
20 Degrees F
For Material Type
Aluminum, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Fiberglass, Stainless Steel
For Fluid Type
Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water
Maximum Operating Pressure for Gases
2,000 psi
Industry Application
Compressor, Refrigeration
Maximum Operating Pressure for Liquids
8,000 psi
Cure Type
Non-Hardening
Storage Requirements
20 Degrees to 140 Degrees F
Shelf Life
2 yr
Minimum Viscosity
45,000 cps
Features
Lead Free, Low Odor
Mixing Required
Yes

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Tru-Blu, Container Size 1.8 fl oz, Container Type Tube, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 20 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 8,000 psi, Color Blue, For Fluid Type Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.