Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant No. 5 Low Odor, Gray

  • Mfr # 26551

  • Zoro # G2041466


product price: $23.15
/ea

Key Features

Container Size
8 fl oz
Container Type
Brush-Top Can
Color
Gray
Chemical Base
Oleoresinous
Series
No. 5 Low Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26551
Zoro #
G2041466
UPC #
021449265515
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Gray
Chemical Base
Oleoresinous
Series
No. 5 Low Odor
Product Form
Paste
Resistance Properties
Vibration Resistant
Begins to Harden
Not Specified
Characteristics
Low Odor
Viscosity
paste
Flash Point
205 Degrees F
Standards
CSA, UPC File No.1282
Application
Used On Threaded Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Fiberglass Reinforced and PVC Pipe
Temp. Range
40 to 125 Degrees F
For Use On
Gas Piping or When Gas Detection Equipment is Used.
Type
Paste
Specific Gravity
1.4
VOC Content
160 g/L
Storage Requirements
Cool Dry Place
Mixing Required
Yes
Shelf Life
2 yr
Non-Hardening
Yes
Maximum Operating Temperature
350 Degrees F
Cure Type
Non-Hardening
Application Method
Brush
For Fluid Type
Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water
Specific Sealing Application
General Purpose Thread Sealing
Maximum Operating Pressure for Gases
2,000 psi
Features
Lead Free, Low Odor
For Material Type
Aluminum, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Fiberglass, Stainless Steel
Maximum Operating Pressure for Liquids
8,000 psi
Minimum Operating Temperature
-50 Degrees F

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series No. 5 Low Odor, Container Size 8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 8,000 psi, Color Gray, For Fluid Type Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.