Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rectorseal Putty, Epoxy, Blister Card, Gray, 2 oz. 97602

Putty, Epoxy, Blister Card, Gray, 2 oz. (Discontinued)

  • Mfr # 97602
  • Zoro # G5068987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97602
Zoro #
G5068987
UPC #
021449976022
Country of Origin
Unknown

Dimensions

Size
2 oz.

Details

Item
Putty
Type
Epoxy, Blister Card
Color
Gray
Container Type
Tube
Functional Cure
15 min.
Application
Bone, Seal, Plug, Mold or Rebuild Many Different Surfaces. Can be Drilled, Tapped, Sanded, Painted, Filed or Machined. Can be Applied Under Water.
Work Life
10 min.
Includes
Resin and Hardener
Max. Temp.
500 Degrees F
Full Cure
15 min.
Tensile Strength
6000 psi
Shear Strength
700 psi
Mixing Ratio
1:1
Standards
ANSI/NSF 61-G
Characteristics
Shapeable Putty
Temp. Range
-30 to 500 Degrees F
Shelf Life
3 yrs.
Compressive Strength
18,000 psi

Description

Putty, Container Type Tube, Color Gray, Standards ANSI/NSF 61-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.