Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rectorseal Putty, Epoxy, Gray, 2 oz. 97601

Putty, Epoxy, Gray, 2 oz. (Discontinued)

  • Mfr # 97601
  • Zoro # G5068996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97601
Zoro #
G5068996
UPC #
021449976015
Country of Origin
Unknown

Dimensions

Size
2 oz.

Details

Item
Putty
Type
Epoxy
Color
Gray
Container Type
Tube
Functional Cure
15 min.
Shear Strength
700 psi
Includes
Resin and Hardener
Compressive Strength
18,000 psi
Application
Bone, Seal, Plug, Mold or Rebuild Many Different Surfaces. Can be Drilled, Tapped, Sanded, Painted, Filed or Machined. Can be Applied Under Water.
Tensile Strength
6000 psi
Mixing Ratio
1:1
Shelf Life
3 yrs.
Full Cure
15 min.
Temp. Range
-30 to 500 Degrees F
Work Life
10 min.
Characteristics
Shapeable Putty
Max. Temp.
500 Degrees F
Standards
ANSI/NSF 61-G

Description

Putty, Container Type Tube, Color Gray, Standards ANSI/NSF 61-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.