Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rectorseal Putty, Epoxy, Gray, 4 oz. 97606

Putty, Epoxy, Gray, 4 oz. (Discontinued)

  • Mfr # 97606
  • Zoro # G5069005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97606
Zoro #
G5069005
UPC #
021449976060
Country of Origin
United States

Dimensions

Size
4 oz

Details

Item
Putty
Type
Epoxy
Container Type
Tube
Color
Gray
Functional Cure
15 min
Standards
ANSI/NSF 61-G
Max. Temp.
500 Degrees F
Full Cure
15 min
Temp. Range
-30 to 500 Degrees F
Shear Strength
700 psi
Shelf Life
3 yr
Compressive Strength
18,000 psi
Application
Bond, Seal, Plug, Mold or Rebuild Many Different Surfaces. Can be Drilled, Tapped, Sanded, Painted, Filed or Machined. Can be Applied Under Water.
Characteristics
Shapeable Putty
Includes
Resin and Hardener
Work Life
10 min
Mixing Ratio
1:1
Tensile Strength
6,000 psi
Patching and Repairing Properties
Applicable Underwater
Primary Application
General Purpose Repair Putty
Product Type
Putty

Description

Putty, Container Type Tube, Application Multipurpose Repair, Color Gray, Standards ANSI/NSF 61-G, Patching and Repairing Properties Applicable Underwater, Product Type Putty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.