This item is Discontinued.

Rectorseal Rectorseal 87025 0.37 in. Pro-Fit Quick Connect 90 Elbow 87025

This item is Discontinued.

Rectorseal

Rectorseal 87025 0.37 in. Pro-Fit Quick Connect 90 Elbow (Discontinued)

Mfr # 87025
Zoro # G404148077
UPC # 21449870252
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87025
Zoro #
G404148077
UPC #
21449870252
Country of Origin
China

Description

Pro-Fit Quick Connect fittings are designed to connect refrigerant lines without an open flame, brazing or swaging. They are suitable for joining refrigerant lines in seconds. After cutting the line, deburring the ends and push to connect.

Features
  • Quick and easy push-in
  • Flame-free: no flaring or brazing needed
  • Single use with quick release removal
  • Leak-resistant double O-rings sealing
Specifications
  • Size: 0.37 in.
  • Country of Origin: South Korea
  • Weight 0.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.