Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rectorseal Rectorseal 87032 0.5-0.62 in. Pro-Fit Reducer Quick Connect Fitting 87032

Rectorseal 87032 0.5-0.62 in. Pro-Fit Reducer Quick Connect Fitting (Discontinued)

  • Mfr # 87032
  • Zoro # G404166019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87032
Zoro #
G404166019
UPC #
21449870320
Country of Origin
China

Description

Pro-Fit Quick Connect fittings are designed to connect refrigerant lines without an open flame, brazing, or swaging. They are suitable for joining refrigerant lines in seconds after cutting the line, deburring the ends, and push to connect.

Features
  • Provides leak free connections for refrigerant lines without the need of an open flame, brazing, flaring or swaging
  • Join refrigeration lines in seconds by simply cutting the lines, deburring the ends, and push to connect
  • Patented leak-resistant, double O-ring & grip ring seal design for both CFC & HCFC refrigerants
  • Heavy duty, corrosion & UV resistant brass body with sight window for connection verification
Specifications
  • Size: 0.5-0.62 in.
  • Country of Origin: South Korea
  • Weight 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.