Refrigerant Leak Sealant, 0.5 oz, Syringe
Mfr # 45302
Zoro # G9708579
product price: $82.70
/ea
Free Shipping & Returns
Key Features
Application
Appliances, Refrigeration Systems
Includes
Reusable Adapter
For Use With
R12, R123, R124, R13, R134A, R14, R141B, R22, R23, R404A, R407C, R410A, R502, R503, R507, R600, Refrigerant Gas R11
Container Size
0.5 oz
Container Type
Syringe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45302
Zoro #
G9708579
UPC #
021449453028
Country of Origin
United States
Dimensions
Container Size
0.5 oz
For System Size
16 oz
Details
Application
Appliances, Refrigeration Systems
Item
Refrigerant Leak Sealant
Includes
Reusable Adapter
For Use With
R12, R123, R124, R13, R134A, R14, R141B, R22, R23, R404A, R407C, R410A, R502, R503, R507, R600, Refrigerant Gas R11
Container Type
Syringe
Product Type
Refrigerant Leak Sealant
Dye Type
Oil-Based
For Media
Refrigerants
Tools Included
Reusable Adapter
Series
AC LEAK FREEZE(R)
For Refrigerant Type
R-11, R-12, R-123, R-124, R-13, R-134A, R-14, R-141B, R-22, R-23, R-404A, R-407C, R-410A, R-502, R-503, R-507, R-600
Indication Method
Non-Fluorescent
Application Method
Injected
A2L Compatibility
A2L Compatible
Number of Containers
12
Description
Refrigerant Leak Sealant,0.5 oz,Syringe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.