Shop RECTORSEAL

Slow Dry 5 Soft Set Yellow Pipe Thread Sealant 1.75 oz

  • Mfr # 25790

  • Zoro # G600539594


product price:  $8.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25790
Zoro #
G600539594
UPC #
21449257909
Country of Origin
United States

Description

RectorSeal number 5 pipe thread sealant is a soft-set, slow drying compound which seals, lubricates and protects threaded pipe and fittings. It can be pressurized immediately for piping up through 2 inch and 100 PSI (for natural gas, air and water only) and is ideal for application with a wide variety of fluids and gases, including potable water applications. Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced and PVC pipe.


  • • Can be pressurized immediately for piping up through 2" and 100 psi for natural gas, air and water only
  • • Ideal for application with a wide variety of fluids and gases including portable water applications
  • • Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced and PVC pipe
  • • Not recommended for use with ABS pipe or oxygen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.