Soldering Flux, 12 oz., Plastic Jar
Mfr # 74025
Zoro # G2001855
product price: $21.41
/eaKey Features
Container Size
12 oz
Application
Plumbing, Potable Water
Container Type
Jar
Type
Paste
Material
Paste
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74025
Zoro #
G2001855
UPC #
021449740258
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Item
Soldering Flux
Application
Plumbing, Potable Water
Container Type
Jar
Type
Paste
Material
Paste
Specific Gravity
1.59
Form
Paste
Maximum Active Temperature
230 Degrees F
Features
Cleans, Fluxes and Pretins the Joint Area At the Same Time, Contains Blend of Flux and Powdered Solder (95% Tin, 5% Antimony), Reduces Surface Tension in the Joint When Heated and Allows Solder to Flow Easily and Uniformly Into the Joint
For Material Type
Copper, Nickel, Sheet Lead, Tin, Zinc
Lead Content
Lead-Free
Flux Type
Tinning
Container Capacity
12 oz
For Solder Type
Lead Free, Leaded, Tin/Lead
Flux Series
C-Flux
Description
Soldering Flux, Container Capacity 12 oz, Container Type Jar, Form Paste, Maximum Active Temperature 230 Degrees F, Flux Series C-Flux, Flux Type Tinning, For Material Type Copper, Nickel, Sheet Lead, Tin, Zinc, For Solder Type Lead Free, Leaded, Tin/Lead, Application Plumbing, Potable Water
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.