Zoro Homepage

Pipe Thread Sealant 16 fl oz, Brush-Top Can, No. 5, Yellow, Paste

  • Mfr # 25431

  • Zoro # G1993677


product price: $32.52
/ea

Key Features

Container Size
16 oz
Container Type
Brush-Top Can
Color
Yellow
Chemical Base
Oleoresinous
Series
No. 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25431
Zoro #
G1993677
UPC #
021449254311
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Yellow
Chemical Base
Oleoresinous
Series
No. 5
Product Form
Paste
Begins to Harden
Not Specified
For Use With
Aluminum, and PVC Pipes, Brass, Copper, Galvanized Steel, Iron, Not For Use on ABS Pipe, Polyethylene, Reinforced Fiberglass, Stainless Steel
Viscosity
40,000cp
Application
Acids, Ammonia, Compressed Air, Fluids and Gases, Multiple Uses Including Pneumatics, Potable and Non-Potable Water, Slow Drying, Soft-Set
Performance Temp. Range
-50 Degrees to 400 Degrees F
Specific Gravity
1.38
Application Temp. Range
20 Degrees to 140 Degrees F
Includes
Potable Water
Gas Pressure Range
2,600 psi
Flash Point
150 Degrees F
Liquid Pressure Range
12,000 psi
Standards
CSA, NSF, UL Listed, ULC, UPC File No.1282
Full Cure
Soft Set Pressure Test Immediately
Maximum Operating Pressure for Liquids
12,000 psi
Application Method
Brush
For Material Type
Aluminum, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Fiberglass, Stainless Steel
Cure Type
Non-Hardening
Maximum Viscosity
40,000 cps
Minimum Viscosity
40,000 cps
Mixing Required
Yes
Minimum Application Temperature
20 Degrees F
VOC Content
317 g/L
Maximum Application Temperature
140 Degrees F
Non-Toxic
Yes
Maximum Operating Temperature
400 Degrees F
Storage Requirements
Cool Dry Place
For Fluid Type
Air, Diesel Fuel Oil, Fuels, Kerosene, Petroleum Gas, Natural Gas, Propane, Steam, Water
Shelf Life
2 yr
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure for Gases
2,600 psi
Specific Sealing Application
General Purpose Thread Sealing
Features
Lead Free
Full Cure Time
Soft Set Pressure Test Immediately

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series No. 5, Container Size 16 oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 12,000 psi, Color Yellow, For Fluid Type Air, Diesel Fuel Oil, Fuels, Kerosene, Petroleum Gas, Natural Gas, Propane, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.