Zoro Homepage

Pipe Thread Sealant 32 fl oz, Brush-Top Can, No. 5, Yellow, Paste

  • Mfr # 25300

  • Zoro # G2785447


product price: $63.27
/ea

Key Features

Container Size
32 fl oz
Container Type
Brush-Top Can
Color
Yellow
Chemical Base
Oleoresinous
Series
No. 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25300
Zoro #
G2785447
UPC #
021449253000
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size
32 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Yellow
Chemical Base
Oleoresinous
Series
No. 5
Product Form
Paste
Begins to Harden
Not Specified
Full Cure
Soft Set Pressure Test Immediately
Application
Acids, Ammonia, Compressed Air, Fluids and Gases, Multiple Uses Including Pneumatics, Potable and Non-Potable Water, Slow Drying, Soft-Set
Liquid Pressure Range
12,000 psi
Flash Point
150 Degrees F
For Use With
Aluminum, and PVC Pipes, Brass, Copper, Galvanized Steel, Iron, Not For Use on ABS Pipe, Polyethylene, Reinforced Fiberglass, Stainless Steel
Gas Pressure Range
2,600 psi
Standards
CSA, NSF, UL Listed, ULC, UPC File No.1282
Performance Temp. Range
-50 Degrees to 400 Degrees F
Viscosity
40,000cp
Specific Gravity
1.38
Includes
Potable Water
Application Temp. Range
20 Degrees to 140 Degrees F
VOC Content
317 g/L
For Material Type
Aluminum, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Fiberglass, Stainless Steel
Storage Requirements
Cool Dry Place
Maximum Operating Pressure for Liquids
12,000 psi
Minimum Operating Temperature
-50 Degrees F
Maximum Application Temperature
140 Degrees F
Shelf Life
2 yr
Cure Type
Non-Hardening
Non-Toxic
Yes
Features
Lead Free
For Fluid Type
Air, Diesel Fuel Oil, Fuels, Kerosene, Petroleum Gas, Natural Gas, Propane, Steam, Water
Minimum Application Temperature
20 Degrees F
Mixing Required
Yes
Application Method
Brush
Specific Sealing Application
General Purpose Thread Sealing
Maximum Viscosity
40,000 cps
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure for Gases
2,600 psi
Minimum Viscosity
40,000 cps
Full Cure Time
Soft Set Pressure Test Immediately

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series No. 5, Container Size 32 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 12,000 psi, Color Yellow, For Fluid Type Air, Diesel Fuel Oil, Fuels, Kerosene, Petroleum Gas, Natural Gas, Propane, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.