Zoro Homepage

Pipe Thread Sealant 16 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste

  • Mfr # 31431

  • Zoro # G2879195


product price: $30.98
/ea

Key Features

Container Size
16 fl oz
Container Type
Brush-Top Can
Color
Blue
Chemical Base
PTFE
Series
Tru-Blu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31431
Zoro #
G2879195
UPC #
021449314312
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Blue
Chemical Base
PTFE
Series
Tru-Blu
Product Form
Paste
Resistance Properties
Lubricating, Vibration Resistant
Begins to Harden
Not Specified
Chemical Type
PTFE
Application
Ammonia, Compressed Air, Fast-Drying, Flexible Set, For High Vibration Environments, Gas and Potable and Non-Potable Water, Multiple Uses Including Pneumatics
Standards
NSF, UPC File No.1282
For Use With
Aluminum, and CPVC Pipes, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Reinforced Fiberglass, Stainless Steel
Liquid Pressure Range
10,000 psi
Viscosity
45,000cp
Includes
Acids, Ammonia, Compressed Air, Fluids, Gases, Pneumatics, Potable and Non-Potable Water
Flash Point
144 Degrees F
Full Cure
Flexible Set Cure Time Varies
Performance Temp. Range
20 Degrees to 140 Degrees F
Specific Gravity
1.4
Application Temp. Range
20 Degrees to 140 Degrees F
Gas Pressure Range
2,000 psi
Maximum Application Temperature
140 Degrees F
Maximum Viscosity
45,000 cps
Cure Type
Non-Hardening
Minimum Application Temperature
20 Degrees F
VOC Content
317 g/L
For Material Type
Aluminum, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Fiberglass, Stainless Steel
Minimum Viscosity
45,000 cps
Shelf Life
2 yr
Maximum Operating Pressure for Liquids
8,000 psi
Mixing Required
Yes
Minimum Operating Temperature
20 Degrees F
Storage Requirements
20 Degrees to 140 Degrees F
Maximum Operating Pressure for Gases
2,000 psi
Features
Low Odor
For Fluid Type
Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water
Maximum Operating Temperature
140 Degrees F
Application Method
Brush
Full Cure Time
Flexible Set Cure Time Varies

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Tru-Blu, Container Size 16 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 20 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 8,000 psi, Color Blue, For Fluid Type Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.