Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste

  • Mfr # 31631

  • Zoro # G1543936


product price: $12.57
/ea

Key Features

Container Size
4.8 fl oz
Container Type
Brush-Top Can
Color
Blue
Chemical Base
PTFE
Series
Tru-Blu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31631
Zoro #
G1543936
UPC #
021449316316
Country of Origin
United States

Dimensions

Container Size
4.8 fl oz
Size
4 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Blue
Chemical Base
PTFE
Series
Tru-Blu
Product Form
Paste
Resistance Properties
Lubricating, Vibration Resistant
Begins to Harden
Not Specified
Application Temp. Range
20 Degrees to 140 Degrees F
Gas Pressure Range
2,000 psi
Liquid Pressure Range
10,000 psi
Standards
NSF, UPC File No.1282
Application
Ammonia, Compressed Air, Fast-Drying, Flexible Set, For High Vibration Environments, Gas and Potable and Non-Potable Water, Multiple Uses Including Pneumatics
Chemical Type
PTFE
Full Cure
Flexible Set Cure Time Varies
Specific Gravity
1.4
Performance Temp. Range
20 Degrees to 140 Degrees F
Flash Point
144 Degrees F
Viscosity
45,000cp
Includes
Acids, Ammonia, Compressed Air, Fluids, Gases, Pneumatics, Potable and Non-Potable Water
For Use With
Aluminum, and CPVC Pipes, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Reinforced Fiberglass, Stainless Steel
Application Method
Brush
Minimum Application Temperature
20 Degrees F
For Fluid Type
Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water
Maximum Operating Pressure for Liquids
8,000 psi
For Material Type
Aluminum, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Fiberglass, Stainless Steel
Maximum Application Temperature
140 Degrees F
Mixing Required
Yes
Maximum Operating Pressure for Gases
2,000 psi
Minimum Operating Temperature
20 Degrees F
VOC Content
317 g/L
Shelf Life
2 yr
Maximum Viscosity
45,000 cps
Cure Type
Non-Hardening
Storage Requirements
20 Degrees to 140 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum Viscosity
45,000 cps
Features
Lead Free, Low Odor
Full Cure Time
Flexible Set Cure Time Varies

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Tru-Blu, Container Size 4.8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 20 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 8,000 psi, Color Blue, For Fluid Type Air, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.