Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, T Plus 2, White, Paste

  • Mfr # 23631

  • Zoro # G2936622


product price: $13.03
/ea

Key Features

Container Size
4.8 fl oz
Container Type
Brush-Top Can
Color
White
Chemical Base
PTFE
Series
T Plus 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23631
Zoro #
G2936622
UPC #
021449236317
Country of Origin
United States

Dimensions

Container Size
4.8 fl oz
Size
4 oz
For Maximum Thread Diameter
1 1/4 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
White
Chemical Base
PTFE
Series
T Plus 2
Product Form
Paste
Resistance Properties
Lubricating, Non-Flammable
Begins to Harden
Not Specified
Application Temp. Range
20 Degrees to 140 Degrees F
For Use With
ABS and CPVC Including Flow Guard Gold Pipes, Aluminum, Brass, Copper, Galvanized Steel, Iron, Polyethylene, PVC, Reinforced Fiberglass, Stainless Steel
Full Cure
Non Setting Immediate Test
Application
Acids, Ammonia, Compressed Air, Fluids, Gases, Multiple Uses Including Pneumatics, Non-Setting, Potable and Non-Potable Water
Gas Pressure Range
2,000 psi
Flash Point
300 Degrees F
Viscosity
170,000cp
Chemical Type
PTFE
Liquid Pressure Range
10,000 psi
Standards
CSA, FBC, IAPMO, NSF, ULC, UPC File No.1282, WM-032110, WMTS-014
Specific Gravity
1.32
Performance Temp. Range
-40 Degrees to 300 Degrees F
Includes
Acids, Ammonia, Compressed Air, Fluids, Gases, Pneumatics, Potable and Non-Potable Water
Non-Toxic
Yes
Maximum Operating Pressure for Gases
2,000 psi
VOC Content
0 g/L
Shelf Life
2 yr
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Temperature
350 Degrees F
Non-Hardening
Yes
Application Method
Brush
Minimum Viscosity
170,000 cps
For Material Type
ABS, Aluminum, Brass, Copper, CPV, Galvanized Steel, Iron, Metal, Plastic, Polyethylene, PVC, Fiberglass, Stainless Steel
Minimum Application Temperature
20 Degrees F
Maximum Application Temperature
140 Degrees F
Maximum Viscosity
170,000 cps
For Fluid Type
Air, Kerosene, Petroleum Gas, Natural Gas, Propane, Water
Cure Type
Non-Hardening
Mixing Required
Yes
Features
Low Odor
Full Cure Time
Non Setting Immediate Test

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series T Plus 2, Container Size 4.8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -15 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Air, Kerosene, Petroleum Gas, Natural Gas, Propane, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.