Zoro Homepage

Heat Absorbing Paste, Easy Application, Plumbing, 11 oz.

  • Mfr # 83554

  • Zoro # G411209327


product price: $18.99
/ea
Sold in multiples of 24 for $455.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83554
Zoro #
G411209327
UPC #
21449835541
Country of Origin
United States

Description

RectorSeal HI-TEMP 100% RTV Silicone Caulk is a 1-component sealant that cures to a durable, resilient elastomer. Easy to apply and remains flexible when cured. -85 DegF to 500 DegF service temperature Insulates, bonds and seals. Hi-Temp Silicone Seal; vibration resistant; Meets USDA specifications for use in federally inspected meat/poultry plants, FDA regulation #21 CFR 177.2600, TT-S-001543A COM-NBS Class A, TT-S00230C COM-NBS Class AA MIL-A-46106A Amendment 2, Type 1, and Canadian 19-GP-9MA, Type 1. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.