26 Oz Mercury Amalgamating Zinc Needles
Mfr # SUPPLY-247-SWS
Zoro # G4556277
product price: $36.65
/eaKey Features
Width
4 5/8 in
Length
2 1/8 in
Includes
Tracking Barcode for Environmental Reporting
Product Form
Powder
Product Type
Amalgamation Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUPPLY-247-SWS
Zoro #
G4556277
UPC #
-
Country of Origin
United States
Dimensions
Width
4 5/8 in
Length
2 1/8 in
Size
2 1/8 in x 4 5/8 in
Details
Item
Amalgamation Powder
Includes
Tracking Barcode for Environmental Reporting
Product Form
Powder
Product Type
Amalgamation Powder
Series
SUPPLY
Container Type
Shaker Bottle
Description
Mercury Amalgamating Zinc Needle, 26 oz
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.