Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Ft Linear Lamp Prepaid Recycling Stamp

  • Mfr # SUPPLY-277-SWS

  • Zoro # G4556170


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

For Use With
900 T12 or 1800 T8 4 ft Straight Lamps
Width
8 1/2 in
Depth
1 in
Length
11 in
Weight Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-277-SWS
Zoro #
G4556170
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
1 in
Length
11 in
Overall Length
11 in
Overall Width
8 1/2 in

Details

Item
Lighting Recycling Kit
For Use With
900 T12 or 1800 T8 4 ft Straight Lamps
Weight Capacity
900 lb
Includes
Tracking Barcode for Environmental Reporting
Liner Type
No Liner
For Lighting Technology
LFL
For Lighting Shape
(1,800) T8 4 ft Linear, (900) T12
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
900 T12 or 1800 T8 4 ft Straight Lamps

Description

Lighting Recycling Kit, For Lighting Technology LFL, For Lighting Shape (1,800) T8 4 ft Linear, (900) T12, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 900 lb, 11 in Length, 8 1/2 in Width, 1 in Depth, Liner Type No Liner

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.