Zoro Homepage

5 Gal Uw Devices Recycling Pail

  • Mfr # SUPPLY-049-SWS

  • Zoro # G4556435


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
Intact Universal Waste Mercury Devices
Width
11 1/2 in
Depth
10 5/8 in
Length
14 1/8 in
Weight Capacity
55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-049-SWS
Zoro #
G4556435
UPC #
-
Country of Origin
United States

Dimensions

Width
11 1/2 in
Depth
10 5/8 in
Length
14 1/8 in
Bottom Dia.
10 1/2 in
Top Dia.
14 1/8 in
Overall Length
14 1/8 in
Overall Width
11 1/2 in

Details

Item
Mercury Device Recycling Pail
For Use With
Intact Universal Waste Mercury Devices
Weight Capacity
55 lb
Volume Capacity
5 gal
Includes
Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
UN Approval No.
1H2/Y25/S/XX*
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
Intact Universal Waste Mercury Devices

Description

Mercury Device Recycling Pail, Volume Capacity 5 gal, Weight Capacity 55 lb, 14 1/8 in Length, 11 1/2 in Width, 10 5/8 in Depth, Prepaid Disposal Included Prepaid Disposal Included, 14 1/8 in Top Dia., 10 1/2 in Bottom Dia., For Use With Intact Universal Waste Mercury Devices, UN Approval No. 1H2/Y25/S/XX*

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.