Shop RECYCLEPAK
See all product information
Create Account
Bulb Recycling Kit, 48" L x 6" W x 6" D
- Mfr # SUPPLY-098
- Zoro # G3104141
product price:Â
$
67.15
/ea
Key Features
For Use With
16 T12 or 39 T8 4 ft Straight Lamps
Width
6 in
Depth
6 in
Length
48 in
Weight Capacity
17 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPPLY-098
- Zoro #
- G3104141
- UPC #
- 094922954466
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Length
- 48 in
- Overall Width
- 6 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
Details
- Item
- Lighting Recycling Kit
- For Use With
- 16 T12 or 39 T8 4 ft Straight Lamps
- Weight Capacity
- 17 lb
- Volume Capacity
- Weight Dependent
- Includes
- Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Transportation, Waste Pickup
- Recycling Item
- Lamp Recycling
- UN Approval No.
- 4G/Y7.9/S/XX* USA/+BR9506
- For Lighting Shape
- (16) T12, (39) T8 4 ft Linear
- For Lighting Technology
- LFL
- Prepaid Disposal Included
- Prepaid Disposal Included
- Liner Type
- 5.5 mil Vapor Barrier Liner
Description
Lighting Recycling Kit, For Lighting Technology LFL, For Lighting Shape (16) T12, (39) T8 4 ft Linear, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 17 lb, Volume Capacity Weight Dependent, 48 in Length, 6 in Width, 6 in Depth, UN Approval No. 4G/Y7.9/S/XX* USA/+BR9506, Liner Type 5.5 mil Vapor Barrier Liner
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.