Shop RECYCLEPAK
See all product information
Create Account
CFL Recycling Kit, 13" L x 13" W x 9" D
- Mfr # SUPPLY-253
- Zoro # G4875087
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
For Use With
35 small spiral CFLs
Width
13 in
Depth
9 in
Length
13 in
Weight Capacity
11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPPLY-253
- Zoro #
- G4875087
- UPC #
- 094922448156
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Depth
- 9 in
- Length
- 13 in
- Overall Length
- 13 in
- Overall Width
- 13 in
- Wire Rope Length
- 13 in
Details
- Item
- Lighting Recycling Kit
- For Use With
- 35 small spiral CFLs
- Weight Capacity
- 11 lb
- Volume Capacity
- Weight Dependent
- Includes
- Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Transportation, Waste Pickup
- Recycling Item
- Lamp Recycling
- For Lighting Technology
- CFL
- Prepaid Disposal Included
- Prepaid Disposal Included
- For Lighting Shape
- (35) Small Spiral CFLs
- Liner Type
- 4 mil Poly Liner
Description
Lighting Recycling Kit, For Lighting Technology CFL, For Lighting Shape (35) Small Spiral CFLs, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 11 lb, Volume Capacity Weight Dependent, 13 in Length, 13 in Width, 9 in Depth, Liner Type 4 mil Poly Liner
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.