Zoro Homepage

Crushed Lamps Prepaid Recycling Stamp

  • Mfr # SUPPLY-276-SWS

  • Zoro # G4556189


product price: $775.99
/ea
Free Shipping & Returns

Key Features

For Use With
550 lbs. of crushed linear fluorescent lamps
Width
8 1/2 in
Depth
1 in
Length
11 in
Weight Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-276-SWS
Zoro #
G4556189
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
1 in
Length
11 in
Overall Width
8 1/2 in
Overall Length
11 in

Details

Item
Lighting Recycling Kit
For Use With
550 lbs. of crushed linear fluorescent lamps
Weight Capacity
550 lb
Includes
Tracking Barcode for Environmental Reporting
For Lighting Shape
550 lbs. of Crushed Linear Fluorescent Lamps
Liner Type
No Liner
Prepaid Disposal Included
Prepaid Disposal Included
For Lighting Technology
Fluorescent
Compatible Product Type
550 lbs. of crushed linear fluorescent lamps

Description

Lighting Recycling Kit, For Lighting Technology Fluorescent, For Lighting Shape 550 lbs. of Crushed Linear Fluorescent Lamps, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 550 lb, 11 in Length, 8 1/2 in Width, 1 in Depth, Liner Type No Liner

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.