Zoro Homepage

Cubic Yard Electronics Recycling Kit

  • Mfr # SUPPLY-260-SWS

  • Zoro # G4556225


product price: $854.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
Width
26 in
Depth
36 in
Length
36 in
Weight Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-260-SWS
Zoro #
G4556225
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Depth
36 in
Length
36 in
Overall Width
26 in
Overall Length
36 in

Details

Item
Cubic Yard Electronics Recycling Kit
For Use With
Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs
Weight Capacity
450 lb
Volume Capacity
Weight Dependent
Includes
Liner
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
Cell Phones, Computer Electronics, Monitors, Printers, Toner Cartridges, TVs

Description

Cubic Yard Electronics Recycling Kit, Volume Capacity Weight Dependent, Weight Capacity 450 lb, 36 in Length, 26 in Width, 36 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Includes Liner, For Use With Cell Phones, Home and Office Electronics: Computers, Monitors, Printers, Toner Cartridges, TVs

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.