Zoro Homepage

Cubic Yard Mixed Lamps Recycling Kit

  • Mfr # SUPPLY-261-SWS

  • Zoro # G4556216


product price: $1,528.99
/ea
Free Shipping & Returns

Key Features

For Use With
CFLs or Mixed lamps.
Width
36 in
Depth
36 in
Length
36 in
Weight Capacity
525 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-261-SWS
Zoro #
G4556216
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
36 in
Length
36 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Lighting Recycling Kit
For Use With
CFLs or Mixed lamps.
Weight Capacity
525 lb
Volume Capacity
Weight Dependent
Includes
Liner, Tracking Barcode for Environmental Reporting
Liner Type
4 mil Poly Liner
For Lighting Technology
CFL
Prepaid Disposal Included
Prepaid Disposal Included
For Lighting Shape
(2,700) CFL
Compatible Product Type
CFLs or Mixed lamps.

Description

Lighting Recycling Kit, For Lighting Technology CFL, For Lighting Shape (2,700) CFL, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 525 lb, Volume Capacity Weight Dependent, 36 in Length, 36 in Width, 36 in Depth, Liner Type 4 mil Poly Liner

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.