Zoro Homepage

Flexible 30 Gal Ballast Recycling Drum

  • Mfr # SUPPLY-263-SWS

  • Zoro # G4556207


product price: $588.99
/ea
Free Shipping & Returns

Key Features

For Use With
TSCA-exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast.
Width
17 1/2 in
Depth
27 in
Length
17 1/2 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-263-SWS
Zoro #
G4556207
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Depth
27 in
Length
17 1/2 in
Bottom Dia.
17 1/2 in
Top Dia.
17 1/2 in
Overall Width
17 1/2 in
Overall Length
17 1/2 in

Details

Item
Lighting Recycling Kit
For Use With
TSCA-exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast.
Weight Capacity
250 lb
Volume Capacity
30 gal
Includes
30 Gal Drum, Liner, Tracking Barcode for Environmental Reporting
UN Approval No.
13H4/Y/08-2011/MEX/BAGCORP/0/16
Prepaid Disposal Included
Prepaid Disposal Included
For Lighting Shape
Ballasts Only
For Ballast Type
TSCA-Exempt PCB and Non-PCB Magnetic and Electronic Lamp Ballast
Compatible Product Type
TSCA-Exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast

Description

Lighting Recycling Kit, For Lighting Shape Ballasts Only, For Ballast Type TSCA-Exempt PCB and Non-PCB Magnetic and Electronic Lamp Ballast, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 250 lb, Volume Capacity 30 gal, 17 1/2 in Length, 17 1/2 in Width, 27 in Depth, 17 1/2 in Top Dia., 17 1/2 in Bottom Dia., UN Approval No. 13H4/Y/08-2011/MEX/BAGCORP/0/16

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.