Shop RECYCLEPAK
See all product information
Create Account
LED Bulb Recycling Box, 18"L x 12"W x 6"D
- Mfr # Supply-362
- Zoro # G3368123
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
For Use With
191 6W or 207 8W or 135 12W Small LED Lamps
Width
18 in
Depth
12 in
Length
18 in
Weight Capacity
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Supply-362
- Zoro #
- G3368123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Depth
- 12 in
- Length
- 18 in
- Overall Length
- 18 in
- Overall Width
- 18 in
- Wire Rope Length
- 18 in
Details
- Item
- Lighting Recycling Kit
- For Use With
- 191 6W or 207 8W or 135 12W Small LED Lamps
- Weight Capacity
- 50 lb
- Volume Capacity
- Weight Dependent
- Includes
- Liner Tie
- Recycling Item
- Lamp Recycling
- For Lighting Technology
- LED
- Prepaid Disposal Included
- Prepaid Disposal Included
- For Lighting Shape
- (135) Small LED
- Liner Type
- 5.5 mil Vapor Barrier Liner
Description
Lighting Recycling Kit, For Lighting Technology LED, For Lighting Shape (135) Small LED, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 50 lb, Volume Capacity Weight Dependent, 18 in Length, 18 in Width, 12 in Depth, Liner Type 5.5 mil Vapor Barrier Liner
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.