Mercury Sponge Jar (6 Qty)
Mfr # SUPPLY-246-SWS
Zoro # G4556286
product price: $30.79
/eaKey Features
Width
1 in
Length
2 1/2 in
Includes
(6) Round Sponges Coated with Granular Zinc, Tracking Barcode for Environmental Reporting
Size
2 1/2 in x 1 in
Product Form
Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUPPLY-246-SWS
Zoro #
G4556286
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
2 1/2 in
Size
2 1/2 in x 1 in
Details
Item
Mercury Sponge
Includes
(6) Round Sponges Coated with Granular Zinc, Tracking Barcode for Environmental Reporting
Product Form
Sponge
Product Type
Mercury Sponge
Container Type
Jar
Series
SUPPLY
Description
Mercury Sponge, Product Type Mercury Sponge, Mercury Spill Control Application Absorbent, Product Form Sponge, Size 2 1/2 in x 1 in, Container Type Jar, Length 2 1/2 in, Width 1 in, Series SUPPLY, Includes (6) Round Sponges Coated with Granular Zinc, Tracking Barcode for Environmental Reporting
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.