Zoro Homepage

Small Inkjet Drop Box

  • Mfr # SUPPLY-254-SWS

  • Zoro # G4556240


product price: $68.29
/ea

Key Features

For Use With
30-45 Inkjet Cartridges
Width
9 in
Depth
13 in
Length
13 in
Weight Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-254-SWS
Zoro #
G4556240
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Depth
13 in
Length
13 in
Overall Width
9 in
Overall Length
13 in

Details

Item
Small Inkjet Drop Box
For Use With
30-45 Inkjet Cartridges
Weight Capacity
10 lb
Volume Capacity
30 to 45 Inkjet Cartridges
Includes
Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
Inkjet Cartridges

Description

Small Inkjet Drop Box, Volume Capacity 30 to 45 Inkjet Cartridges, Weight Capacity 10 lb, 13 in Length, 9 in Width, 13 in Depth, Prepaid Disposal Included Prepaid Disposal Included, For Use With 30-45 Inkjet Cartridges

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.